Overview
Mfr description
250-14-0020 ULTRA-LYTE, CLEAR AS/AF LENS
- Squared lens shape with a slight taper, provides modern styling for the wearer
- Ultra-lightweight design conforms to the head promoting all-day wear
- Spring fit temples offers a comfortable fit that conforms to the head
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1-2020 standards
Specifications
- Lens ColorClear
- Lens CoatingAnti-Fog / Anti-Scratch
- Temple AdjustmentMolded
- Comfort FeaturesSquared lens shape with a slight taper, provides modern styling for the wearer
- Frame StyleRimless
- DescriptionRimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / Anti-Fog Coating
- Lens ShadeClear
- Manufacturer Upc Number616314736186
- UPC_NO616314736186
- Additional DetailsA new era of lightweight safety eyewear. The Ultra-Lyte is the lightest eye protection on the market and was designed to conform to the face to reduce gaps for a comfortable fit.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data