Overview
Mfr description
250-14-0021 ULTRA-LYTE GRAY AS/AF
- Squared lens shape with a slight taper, provides modern styling for the wearer
- Ultra-lightweight design conforms to the head promoting all-day wear
- Spring fit temples offers a comfortable fit that conforms to the head
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1-2020 standards
Specifications
- Lens ColorGray
- Lens CoatingAnti-Fog / Anti-Scratch
- Temple AdjustmentMolded
- Comfort FeaturesSquared lens shape with a slight taper, provides modern styling for the wearer
- Frame StyleRimless
- DescriptionRimless Safety Glasses with Gray Temple, Gray Lens and Anti-Scratch / Anti-Fog Coating
- Lens ShadeTinted
- Manufacturer Upc Number616314736223
- Additional DetailsA new era of lightweight safety eyewear. The Ultra-Lyte is the lightest eye protection on the market and was designed to conform to the face to reduce gaps for a comfortable fit.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data