Motion
250-14-0520
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens
Mi Item #14329679
MFR #250-14-0520
Price$5.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens
Mi Item #14329679
MFR #250-14-0520

Mfr description
250-14-0520 ULTRALITE CLEAR AS/AF F360
  • Squared lens shape with a slight taper, provides modern styling for the wearer
  • Ultra-lightweight design conforms to the head promoting all-day wear
  • Spring fit temples offers a comfortable fit that conforms to the head
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.74/pr

Specifications

Details

  • Additional Details
    A new era of lightweight safety eyewear. The Ultra-Lyte is the lightest eye protection on the market and was designed to conform to the face to reduce gaps for a comfortable fit.
  • Comfort Features
    Squared lens shape with a slight taper, provides modern styling for the wearer
  • Description
    Rimless Safety Glasses with Clear Temple, Clear Lens and Anti-Scratch / Fogless® 3Sixty™ Coating
  • Frame Style
    Rimless
  • Frame Type
    Universal
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314736261
  • Temple Adjustment
    Molded
  • UPC_NO
    616314736261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)