Specifications
Details
- Additional DetailsA new era of lightweight safety eyewear. The Ultra-Lyte is the lightest eye protection on the market and was designed to conform to the face to reduce gaps for a comfortable fit.
- Comfort FeaturesSquared lens shape with a slight taper, provides modern styling for the wearer
- DescriptionRimless Safety Glasses with Gray Temple, Gray Lens and Anti-Scratch / Fogless® 3Sixty™ Coating
- Frame StyleRimless
- Frame TypeUniversal
- Lens CoatingAnti-Scratch & Anti-Fog
- Lens ColorGray
- Lens ShadeTinted
- Manufacturer Upc Number616314736308
- Temple AdjustmentMolded
- UPC_NO616314736308
Overview
Mfr description
250-14-0521 ULTRALITE GRAY AS/AF F360
- Squared lens shape with a slight taper, provides modern styling for the wearer
- Ultra-lightweight design conforms to the head promoting all-day wear
- Spring fit temples offers a comfortable fit that conforms to the head
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- Molded nose bridge design to fit the vast majority of users
- 10 Base curve lens
- Meets ANSI Z87.1-2020 standards