Overview
Mfr description
267-HPDR510-250 EAR PLUG REFILL CANISTER
- Prefilled Dispenser for 267-HPD510-250 includes 250 Pair of PIP T-Fit Ear Plugs
- Controlled release mechanism ensures the correct number of plugs are dispensed into a collection tray
- Sufficient capacity to supply large production areas
- Transparent design to monitor the number of earplugs remaining
Specifications
- Manufacturer Upc Number616314437854
- Plug MaterialPolyurethane Foam
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data