Overview
Mfr description
267-HPDR910-400 EAR PLUG REFILL CANISTER
- Prefilled Refill Dispenser for 267-HPD910-400 includes 400 Pair of PIP Mega Flare Plus Ear Plugs
- Table top install and easy to use
- Controlled release mechanism ensures the correct number of plugs are dispensed into a collection tray
- Sufficient capacity to supply large production areas
- Transparent design to monitor the number of earplugs remaining
Specifications
- Plug MaterialPolyurethane Foam
- Manufacturer Upc Number616314443411
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data