Overview
Mfr description
267-HPR330C 3-FLANGE EAR PLUGS, SIZE SMA
- Pre-formed plug shape with no rolling required makes insertion simple
- Self-sealing flanges give all day comfort
- Rigid stem makes insertion easy and reduces the risk of contamination
- Non-resonating textile cord for comfort and easy storage
- Cord can be detached for added safety when working around machines, or when the TPR plug is to be cleaned using soap and water
- Can be reused several times, making them very cost efficient
- Moderate attenuation allows for safe usage that blocks out hazardous noise yet allows warning signals and voices to be clearly understood
Specifications
- Plug MaterialThermoplastic Rubber
- Cord MaterialTextile
- Manufacturer Upc Number616314725449
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data