Motion
280-EVSN-CH-01S
280-EVSN-CH-01S JSP EVO VISTASHEILD ASCE
MI ITEM #14329713
MFR #280-EVSN-CH-01S
List Price$172.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-EVSN-CH-01S JSP EVO VISTASHEILD ASCE
MI ITEM #14329713
MFR #280-EVSN-CH-01S

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$172.13/each for your price

Overview

Mfr description
280-EVSN-CH-01S JSP EVO VISTASHEILD ASCE
  • Fully retractable integrated eye protector. ANSI Z87+ Impact Resistant
  • Pivot arms allow VISTAShield to be retracted and deplyed seamlessly
  • 6-Point polyester textile suspension system offers unrivaled comfort without compromising performance
  • Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit
  • Meets ANSI/ISEA Z89.1, Type I, Class C requirements
  • Universal accessory slots accepts virtually any competitors' accessories
  • Chamlon™ sweatband

Specifications

  • Color
    White-Smoke
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Additional Details
    JSP® EVO® VISTAshield™ Ascend™ next generation industrial safety helmet offers premium comfort for working at heights. Featuring a integrated ANSI Z87.1 faceshield coated for scratch and fog resistance offering a unobstructed panoramic view with minimal distortion. The fully adjustable lens is easy to retract and deploy and pivots smoothly allowing the wearer to adjust the position and for maximum coverage and protection. 6-Point polyester textile suspension with Revolution™ Wheel Ratchet is easy to use and creates a firm comfortable fit. Excellent for applications that require protection from falling debris and low hanging objects in industrial and construction applications.
  • Manufacturer Upc Number
    5038428723831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought