Motion
280-HP141R-04
280-HP141R-04 ROCKY CLIMBING HELMET TYPE
Mi Item #14329716
MFR #280-HP141R-04
Price$95.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP141R-04 ROCKY CLIMBING HELMET TYPE
Mi Item #14329716
MFR #280-HP141R-04

Mfr description
280-HP141R-04 ROCKY CLIMBING HELMET TYPE
  • Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
  • 4-point quick release suspension with dual position height adjustment ensures a proper fit
  • Strong double-layer woven nylon straps provide durability and secure fit for all day wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.95/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shellwith the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head impact hazards.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Dark Green
  • Manufacturer Upc Number
    620606003207
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)