Overview
Mfr description
280-HP141R-06 ROCKY TYPE 1 HELMET, 4 POI
- Ultra lightweight shell made with Polycarbonate / ABS material provides superior protection
- 4-point quick release suspension with dual position height adjustment ensures a proper fit
- Strong double-layer woven nylon straps provide durability and secure fit for all day wear
- Inner suspension includes comfortable padding for above the brow line, crown and back of head
- Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
- Universal accessory slots accommodate eye, face and hearing protection
- Meets ANSI Z89.1-2014 Type I and CSA Z94.1-15 requirements
- Fulfills Class E Electrical Insulation requirements (20,000 volts)
Specifications
- ColorLight Blue
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- Additional DetailsThe ANSI Certified Type I, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight Polycarbonate/ABS shellwith the highly adjustable 4-point nylon inner suspension to provide exceptional protection from top of head impact hazards.
- Manufacturer Upc Number620606003214
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data