Motion
280-HP1491RM-03
280-HP1491RM-03 TRAVERSE, INDUSTRIAL CLI
Mi Item #14329728
MFR #280-HP1491RM-03
Price$135.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP1491RM-03 TRAVERSE, INDUSTRIAL CLI
Mi Item #14329728
MFR #280-HP1491RM-03

Mfr description
280-HP1491RM-03 TRAVERSE, INDUSTRIAL CLI
  • Ultra lightweight shell made with ABS material provides superior protection
  • Mips® (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
  • EPS foam impact liner helps absorb the forces of front, side, or rear impacts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.90/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type II, Class E industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Orange
  • Construction
    MIPS Technology/
  • Manufacturer Upc Number
    616314731532
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)