Overview
Mfr description
280-HP1491RVM-01 TRAVERSE, ANSI TYPE II,
- Ultra lightweight shell made with ABS material provides superior protection
- Mips® (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
- EPS foam impact liner helps absorb the forces of front, side, or rear impacts
- Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit
- Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
- Inner suspension includes comfortable padding for above the brow line
- Meets ANSI Z89.1-2014 Type II, Class C
- Meets clauses 4.2 of EN12492
- Compatible with full line of Traverse accessories
Specifications
- ColorWhite
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ANSI RatingANSI Z89.1
- Standards MetEN 12492
- Additional DetailsThe ANSI Certified Type II, Class C industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.
- ConstructionMIPS Technology/
- Shell MaterialABS
- Country of OriginChina
- Manufacturer Upc Number616314731457
- UPC_NO616314731457
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data