Motion
280-HP1491RVM-15

PIP PROTECTIVE IND.PROD.
280-HP1491RVM-15

280-HP1491RVM-15 TRAVERSE, ANSI TYPE II,
MI ITEM #14329736
MFR #280-HP1491RVM-15
Price$135.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
280-HP1491RVM-15

280-HP1491RVM-15 TRAVERSE, ANSI TYPE II,
MI ITEM #14329736
MFR #280-HP1491RVM-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.90/each

Specifications

Details

  • Additional Details
    The ANSI Certified Type II, Class C industrial climbing helmet offers superior impact protection while working at heights or in confined spaces. Features a super lightweight ABS shell and a integrated EPS inner shell foam liner that work in conjunction with the highly adjustable 4-point HDPE inner suspension to provide exceptional protection from top of head and lateral impact hazards. The Traverse™ - Mips® offers a low friction layer that allows the head to move inside the helmet (10mm – 15mm relative motion in all directions) which can redirect the harmful rotational motion otherwise transferred to the head.
  • Adjustment Type
    Wheel Ratchet/Adjustable clips for height adjustment
  • Color
    Red
  • Construction
    MIPS Technology/
  • Manufacturer Upc Number
    616314731433

Overview

Mfr description
280-HP1491RVM-15 TRAVERSE, ANSI TYPE II,
  • Ultra lightweight shell made with ABS material provides superior protection
  • Mips® (Multi-directional Impact Protection System) Brain Protection System for Industrial Safety Helmets is a low frictional layer designed to reduce rotational motion transferred to the head from angled impacts
  • EPS foam impact liner helps absorb the forces of front, side, or rear impacts
  • Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit
  • Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes
  • Inner suspension includes comfortable padding for above the brow line
  • Meets ANSI Z89.1-2014 Type II, Class C
  • Meets clauses 4.2 of EN12492
  • Compatible with full line of Traverse accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought