Specifications
Details
- Additional DetailsSmooth dome shape is ideal for welding applications & attachments. Rain trough & slotted design high density polyethylene shell to accommodate all the latest accessories such as hearing protection, face shields, forestry kits or welding protection. Also attachment points for chin straps etc. Comfortable 4-point nylon webbing suspensions with pin-lock or our exclusive "Swing Wheel" ratchet adjustment to properly fit all head sizes large or small. Large printing surfaces for company logo's on front, sides & back.
- ColorHi-Vis Yellow
- DescriptionCap Style Smooth Dome Hard Hat with HDPE Shell, 4-Point Textile Suspension and Swing Wheel-Ratchet Adjustment
- High VisibilityYes
- Manufacturer Upc Number620606006741
- Product TypeHigh-Visibility Vests
- UPC_NO620606006741
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)