Overview
Mfr description
280-HP940-10 BUMP CAP,VENTILATED,4-PT PI
- Lightweight ventilated HDPE shell
- 4-Point HDPE pin lock suspension with foam sweatband
- Popular in food processing, manufacturing, maintenance and service industries
- Designed as a safeguard against accidental bumping or scraping of the head
- Does not meet or tested to any safety standards
- Compatible face shield bracket 251-EPB940 & Visor 251-FA815
- Compatible with chin strap 280-HP241C
Specifications
- Brim SizeCap Style
- ColorBeige
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data