Overview
Mfr description
299-21025A-M ANSI 2021 CLASS A -25 PERSO
- 110 pieces
- Metal Case
- Wall mountable
- Lightweight and is ideal for use in the office, vehicle or on the job site
- Pouch design ensures contents stay in place
- Meets ANSI Z308.1-2021 requirements only when the required minimum fill is maintained with first aid products marked ANSI Z308.1-2021
Specifications
- Manufacturer Upc Number616314736421
- DescriptionANSI Class A First Aid Kit - 25 Person
- Description KeywordFirst Aid Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data