Overview
Mfr description
299-21050A-RP ANSI 2021 CLASS A -50 PERS
- 110 pieces
- Impact resistant plastic container
- Gasketed for weatherproof protection of contents
- Wall mountable
- Lightweight and is ideal for use in the office, vehicle or on the job site
- Pouch design ensures contents stay in place
- Meets ANSI Z308.1-2021 requirements only when the required minimum fill is maintained with first aid products marked ANSI Z308.1-2021
Specifications
- Manufacturer Upc Number9341394029125
- DescriptionANSI Class A Waterproof First Aid Kit - 50 Person
- Description KeywordFirst Aid Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data