Overview
Mfr description
299-21050B-M ANSI CLASS B METAL FIRST AI
- 274 pieces
- Kit contains the supplies you need to treat a variety of injuries
- Tough metal case version designed for heavy duty applications
- Ideal for use in the office, vehicle or on the job site
- Pouch design ensures contents stay in place
- Meets ANSI Z308.1-2021 requirements only when the required minimum fill is maintained with first aid products marked ANSI Z308.1-2021
Specifications
- Manufacturer Upc Number616314732027
- DescriptionANSI Class B Metal First Aid Kit - 50 Person
- Description KeywordFirst Aid Kit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data