Motion
300-0800-OR-BULK

PIP PROTECTIVE IND.PROD.
300-0800-OR-BULK

300-0800-OR-BULK NON-ANSI MESH SAFETY VE
MI ITEM #14329777
MFR #300-0800-OR-BULK
Price$3.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
300-0800-OR-BULK

300-0800-OR-BULK NON-ANSI MESH SAFETY VE
MI ITEM #14329777
MFR #300-0800-OR-BULK

Mfr description
300-0800-OR-BULK NON-ANSI MESH SAFETY VE
  • Breathable polyester mesh fabric
  • Hook and loop closure
  • Side elastic for improved comfort and fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.11/each

Specifications

Details

  • ANSI Class
    N
  • Color
    Hi-Vis Orange
  • Description
    Non-ANSI Mesh Safety Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314717352
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)