Motion
31-C-12
Mi Item #14329779
MFR #31-C-12
Price$0.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #14329779
MFR #31-C-12

Mfr description
31-C-12 COTTON KNIT SLEEVE/1-PLY 12 LONG
  • Made from 100% natural cotton knit that makes it cool and comfortable to wear
  • Seamless knit construction protects arms without sacrificing comfort or dexterity
  • Offers light arm protection from minor scrapes and abrasions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.94/each

Specifications

Details

  • Additional Details
    Affordable alternative for light applications that do not require cut protection.
  • Color
    Natural
  • Description
    Single-Ply 100% Natural Cotton Sleeve with Unsewn Edges
  • Features
    Made from 100% natural cotton knit that makes it cool and comfortable to wear
  • Garment Type
    Sleeve
  • Manufacturer Upc Number
    616314291265
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314291265
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)