Motion
31-C-20
31-C-20 18" COTTON SLEEVE, ENDS CUT ONLY
MI ITEM #14329780
MFR #31-C-20
List Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-C-20 18" COTTON SLEEVE, ENDS CUT ONLY
MI ITEM #14329780
MFR #31-C-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.47/each for your price

Overview

Mfr description
31-C-20 18" COTTON SLEEVE, ENDS CUT ONLY

Specifications

  • Glove Size
    20"
  • Color
    Natural
  • Description
    Single-Ply 100% Natural Cotton Sleeve with Unsewn Edges
  • Manufacturer Upc Number
    616314455629
  • Features
    Made from 100% natural cotton knit that makes it cool and comfortable to wear
  • Additional Details
    Affordable alternative for light applications that do not require cut protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought