Motion
31-CDS18TH
31-CDS18TH
MI ITEM #14329781
MFR #31-CDS18TH
List Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
31-CDS18TH
MI ITEM #14329781
MFR #31-CDS18TH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.64/each for your price

Overview

Mfr description
31-CDS18TH COTTON KNIT SLEEVE/2-PLY 2.5X
  • Made from 100% natural cotton knit that makes it cool and comfortable to wear
  • Seamless knit construction protects arms without sacrificing comfort or dexterity
  • Offers light arm protection from minor scrapes and abrasions
  • Launderable for extended life and to reduce replacement costs

Specifications

  • Garment Type
    Sleeve
  • Material
    Cotton
  • Color
    Natural
  • Description
    100% Cotton, 2-Ply Sleeve with Thumb Hole
  • Manufacturer Upc Number
    616314291784
  • UPC_NO
    616314291784
  • Additional Details
    Affordable alternative for light applications that do not require cut protection.
  • Features
    100% Cotton
  • Ply
    2-Ply
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought