Overview
Mfr description
312-1250B-LY/7X CLASS 2 SHORT SLEEVE T-S
- ANSI/ISEA 107 Class 2
- 100% Polyester Birdseye Mesh
- Durable lightweight performance wicking fabric
- Enhanced with UPF 50+ protection
- 2" silver reflective tape
- 1 upper left chest pocket
- Black bottom helps hide dirt
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionANSI Type R Class 2 Short Sleeve T-Shirt with 50+ UPF Sun Protection and Black Bottom Front
- ANSI ClassR2
- Manufacturer Upc Number616314271342
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data