Overview
Mfr description
385-NGFR-11-(BK) AR/FR NECK GAITER LAYER
- 86/14 FR cotton/nylon knit, 13 oz
- Self binding
- Arc rating: ATPV 32.4 cal/cm2
- PPE 3
- Available in Orange and Navy Blue
- Care: Home wash
Specifications
- DescriptionSingle-Layer AR/FR 100% Cotton Neck Gaiter - 13.0 Cal/cm2
- ColorBlack
- Manufacturer Upc Number616314611544
- ApplicationIdeal for daily wear use in AR/FR climates. Provides next to skin comfort and breathability.
- Cover Fabric MaterialCotton / Nylon
- FeaturesAR/FR 100% Cotton knit 6.5oz
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data