Motion
40-230XL
Cut Resistant Glove - Size XL or Size 10
Mi Item #14329787
MFR #40-230XL
Price$3.54/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10
Mi Item #14329787
MFR #40-230XL

Mfr description
40-230XL SEAMLESS KNIT, 100% STRETCH POL
  • Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Low lint gloves knit from polyester filament yarns
  • Can be worn under disposable and other liquid-proof gloves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.54/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Excellent for paint rooms and pharmaceutical production.
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description
    Light Weight Seamless Knit Stretch Polyester Clean Environment Glove - Silicone-Free
  • Features
    Seamless knit polyester shell is comfortable and reduces hand fatigue
  • Manufacturer Catalog Number
    40-230XL
  • Manufacturer Upc Number
    616314098055
  • Product Types
    Safety Gloves
  • UPC_NO
    616314098055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)