Motion
80-8800/XXL
Cut Resistant Glove - Size XXL or Size 11, Leather Palm
Mi Item #14329798
MFR #80-8800/XXL
Price$8.81/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XXL or Size 11, Leather Palm
Mi Item #14329798
MFR #80-8800/XXL

Mfr description
80-8800/XXL PLATINUM SERIES, HEAVY SIDE,
  • Constructed of heavy side split cowhide
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.81/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Men'S Size
    2XL
  • Size
    2

Details

  • Additional Details
    Popular in rugged-duty applications such as farming, foundry, forestry, mining and heavy machine operation.
  • Ansi Isea Puncture Resistance Level
    Level 5
  • Applications
    Construction Applications, Equipment Operation, Farming, Maintenance, Metalworking
  • Cancer Chemical
    Yes
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Style
    Uncoated
  • Color
    White
  • Construction Description
    Gunn cut pattern
  • Country of Origin
    India
  • Cuff Material
    Rubberized fabric
  • Cuff Type
    Safety
  • Description
    Heavy Premium Split Cowhide Leather Palm Glove with Fabric Back and Aramid Stitching - Rubberized Safety Cuff
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Features
    Constructed of heavy side split cowhide
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn cut
  • Hand
    Pair
  • Hand Type
    Pair
  • Leather Type
    Split Cowhide
  • Liner/Shell Material
    Split Cowhide
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    80-8800/XXL
  • Manufacturer Upc Number
    616314429125
  • Material
    Leather
  • Material Type
    Cowhide
  • Product Types
    Leather Palm Gloves
  • Protection Type
    Puncture Resistant
  • Quantity
    72
  • Standards Met
    ASTM F1342
  • Thumb Type
    Wing
  • Toxicity Type
    Chromium VI free
  • Type
    Leather Palm Glove
  • UPC_NO
    616314429125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)