Overview
Mfr description
BP801LC-RB-L LONG SLEEVE ESD POLO SHIRT
- 98% Polyester 2% Carbon
- Long sleeves
- Seamless, open-knit design
- Chest pocket
- 2-button placket neck opening
Specifications
- ColorRoyal
- DescriptionLong Sleeve ESD Polo Shirt
- Manufacturer Upc Number616314458781
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data