Specifications
Details
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ColorBlue
- FeaturesESD Sheer Fabric - 91% Polyester / 9% Carbon
- Garment TypeLab Coats
- Product TypeLab Coats & Smocks
Overview
Mfr description
BR3C-42NB-2XL SHORT ESD LABCOAT ESD SHEE
- SD Sheer Fabric - 91% Polyester / 9% Carbon
- Lapel collar
- Three patch pockets
- Snaps at front opening
- Grounding snap on waist pocket
- ESD Knit Cuff closure
- ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment