Motion
BR3C-42NB-M
BR3C-42NB-M
MI ITEM #14329926
MFR #BR3C-42NB-M
Price$71.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR3C-42NB-M
MI ITEM #14329926
MFR #BR3C-42NB-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.46/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    Blue
  • Features
    ESD Sheer Fabric - 91% Polyester / 9% Carbon
  • Garment Type
    Lab Coats
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
BR3C-42NB-M SHORT ESD LABCOAT ESD SHEER
  • SD Sheer Fabric - 91% Polyester / 9% Carbon
  • Lapel collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • ESD Knit Cuff closure
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought