Motion
BR3C-42NB-XL
BR3C-42NB-XL
MI ITEM #14329928
MFR #BR3C-42NB-XL
List Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR3C-42NB-XL
MI ITEM #14329928
MFR #BR3C-42NB-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$69.39/each for your price

Overview

Mfr description
BR3C-42NB-XL SHORT ESD LABCOAT ESD SHEER
  • SD Sheer Fabric - 91% Polyester / 9% Carbon
  • Lapel collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • ESD Knit Cuff closure
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment

Specifications

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Garment Type
    Lab Coats
  • Color
    Blue
  • Features
    ESD Sheer Fabric - 91% Polyester / 9% Carbon
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text