Overview
Mfr description
BR51-44RB-M LONG ESD LABCOAT STATSTAR RO
- StatStar Fabric - 87% Polyester / 13% Carbon
- Lapel collar
- Three patch pockets
- Snaps at front opening
- Grounding snap on waist pocket
- Snap wrist closure
- Snap wrist closure
- Pass-throughs slits at waist for pocket access
- ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeLab Coats
- ColorRoyal
- FeaturesStatStar Fabric - 87% Polyester / 13% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data