Motion
BR51C-44RB-4XL
BR51C-44RB-4XL
MI ITEM #14330040
MFR #BR51C-44RB-4XL
Price$128.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR51C-44RB-4XL
MI ITEM #14330040
MFR #BR51C-44RB-4XL

Mfr description
BR51C-44RB-4XL LONG ESD LABCOAT STATMAST
  • StatStar Fabric - 87% Polyester / 13% Carbon
  • Lapel collar
  • Three patch pockets
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.52/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    Royal
  • Features
    StatStar Fabric - 87% Polyester / 13% Carbon
  • Garment Type
    Lab Coats
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)