Motion
BR59N-45RB-2XL
BR59N-45RB-2XL
MI ITEM #14330074
MFR #BR59N-45RB-2XL
Price$78.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR59N-45RB-2XL
MI ITEM #14330074
MFR #BR59N-45RB-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.91/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    Blue
  • Features
    Staticon Fabric - 98% Polyester / 2% Carbon
  • Garment Type
    Lab Coats
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
BR59N-45RB-2XL LONG ESD LABCOAT STATICON
  • Staticon Fabric - 98% Polyester / 2% Carbon
  • Lapel collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • Pen slot on breast pocket
  • Side slits on the bottom of each side for pocket access
  • Standard hem closure
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought