Overview
Mfr description
BR59N-45RB-4XL LONG ESD LABCOAT STATICON
- Staticon Fabric - 98% Polyester / 2% Carbon
- Lapel collar
- Three patch pockets
- Snaps at front opening
- Grounding snap on waist pocket
- Pen slot on breast pocket
- Side slits on the bottom of each side for pocket access
- Standard hem closure
- ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeLab Coats
- ColorBlue
- FeaturesStaticon Fabric - 98% Polyester / 2% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data