Motion
BR8-42NB-S
BR8-42NB-S
MI ITEM #14330106
MFR #BR8-42NB-S
Price$71.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR8-42NB-S
MI ITEM #14330106
MFR #BR8-42NB-S

Mfr description
BR8-42NB-S SHORT ESD LABCOAT ESD SHEER N
  • Staticon Fabric - 98% Polyester / 2% Carbon
  • Lapel collar
  • Three patch pockets
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.03/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    Blue
  • Features
    ESD Sheer Fabric - 91% Polyester / 9% Carbon
  • Garment Type
    Lab Coats
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)