Overview
Mfr description
CB2-16WH-L CLEANROOM BOOT ULTIMAX STRIPE
- Ultimax Stripe Fabric - 99% Polyester / 1% Carbon
- Color coded instep strap webbing with side release buckle
- Combination 1" elastic and webbing at top closure with snap adjustment
- Female snap at back of boot
- Hypalon sole
- Meets standards required for use in ISO 3 (Class 1) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Manufacturer Upc Number616314830808
- Additional DetailsAvaliable Sizes: 2XL / 3XL / L / M / S / XL / XS
- DescriptionUltimax Stripe ISO 3 (Class 1) Cleanroom Boot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data