Overview
Mfr description
CB3-74WH-L CLEANROOM BOOT ALTESA GRID WH
- Altessa Grid Fabric - 99% Polyester / 1% Carbon
- Color coded double strap webbing - ankle strap with side release buckle and top strap
- Combination 1" elastic and webbing at top closure with snap adjustment
- Female snap at back of boot
- Hypalon sole
- Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Manufacturer Upc Number616314507786
- Additional DetailsAvaliable Sizes: 2XL / L / M / S / XL / XS
- DescriptionAltessa Grid ISO 5 (Class 100) Cleanroom Boot
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data