Motion
CC1245-16WH-S
CC1245-16WH-S
MI ITEM #14330144
MFR #CC1245-16WH-S
List Price$117.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC1245-16WH-S
MI ITEM #14330144
MFR #CC1245-16WH-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$117.16/each for your price

Overview

Mfr description
CC1245-16WH-S CLEANROOM COVERALL ULTIMAX
  • Ultimax Stripe Fabric - 99% Polyester / 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • ESD knit cuffs
  • Snaps at top of zipper and bottom of leg hem and coil zipper for easy donning
  • Color coded hang loop
  • Meets standards required for use in ISO 3 (Class 1) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Specifications

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    White
  • Features
    Ultimax Stripe Fabric - 99% Polyester / 1% Carbon
  • Garment Type
    Coveralls
  • Closure Type
    Zipper
  • Description
    Ultimax Stripe ISO 3 (Class 1) Cleanroom Coverall
  • Manufacturer Upc Number
    616314831010
  • UPC_NO
    616314831010
  • ISO Grade
    3
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text