Motion
CCNQ8-26NV-XL
CCNQ8-26NV-XL
Mi Item #14330163
MFR #CCNQ8-26NV-XL
Price$166.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCNQ8-26NV-XL
Mi Item #14330163
MFR #CCNQ8-26NV-XL

Mfr description
CCNQ8-26NV-XL PAINT AND POWDER COATING C
  • Spray Barrier Fabric - 99% Polyester / 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.90/each

Specifications

Details

  • Additional Details
    Idea for use in paint spray and powder coating applications.
  • Closure Type
    Zipper
  • Color
    Navy
  • Description
    Spray Barrier Paint / Powder Coating Coverall
  • Features
    Spray Barrier Fabric - 99% Polyester / 1% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314526664
  • Product Type
    Bib Overalls
  • UPC_NO
    616314526664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)