Motion
CCNQH2-26NV-2XL
CCNQH2-26NV-2XL
MI ITEM #14330165
MFR #CCNQH2-26NV-2XL
List Price$235.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCNQH2-26NV-2XL
MI ITEM #14330165
MFR #CCNQH2-26NV-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.23/each for your price

Overview

Mfr description
CCNQH2-26NV-2XL PAINT AND POWDER COATING
  • Spray Barrier Fabric - 99% Polyester / 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • Mesh vented back with flap, mesh vented underarms and inseam
  • Coil zipper with top snaps
  • Elastic at sleeve hems
  • One inside breast pocket
  • Two patch hip pockets
  • Waist tabs with snaps on back
  • Hemmed legs with snap adjustments
  • Sideseam pockets with pass through flaps

Specifications

  • Additional Details
    Idea for use in paint spray and powder coating applications.
  • Description
    Spray Barrier Paint / Powder Coating Hooded Coverall
  • Color
    Navy
  • Garment Type
    Coveralls
  • Closure Type
    Zipper
  • UPC_NO
    616314528187
  • Features
    Spray Barrier Fabric - 99% Polyester / 1% Carbon
  • Manufacturer Upc Number
    616314528187
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text