Motion
CD1-75WH-O/S
CD1-75WH-O/S CLEANROOM FACE MASK TRICOT
MI ITEM #14330174
MFR #CD1-75WH-O/S
List Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CD1-75WH-O/S CLEANROOM FACE MASK TRICOT
MI ITEM #14330174
MFR #CD1-75WH-O/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.96/each for your price

Overview

Mfr description
CD1-75WH-O/S CLEANROOM FACE MASK TRICOT
  • Tricot Fabric - 100% Polyester
  • Six male snaps; three on each side at top hem

Specifications

  • Color
    White
  • Material
    Polyester
  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Manufacturer Upc Number
    616314547881
  • Closure Type
    Snap
  • Cover Fabric Material
    Tricot
  • Description
    Tricot Snap-in Face Mask
  • Features
    Tricot Fabric - 100% Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text