Overview
Mfr description
CFRZC-89WH-S CLEANROOM FROCK DISCTEK GRI
- Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
- Raglan sleeves for more movement
- Military collar for a clean look
- Zipper Front
- Snaps at collar
- Snaps at bottom of zipper
- ESD Knit cuffs
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeFrocks
- ColorWhite
- FeaturesDisctek 2.5 Fabric - 96% Polyester / 4% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data