Specifications
Details
- Additional DetailsThe Kut Gard® ATA® PreventWear™ CHAPS-2.5-MR were created to protect workers with risk of getting cuts on the front and back of legs. Developed with a large recycling company to help reduce leg cut injuries, this chap can perform were ever back of leg cut protection is needed. With ANSI A9, CHAPS-2.5-MR reach the highest level of cut protection possible with a proprietary blend of cut resistant fibers. An adjustable waistband means they fit almost any size waist, and 2" wide hook and loop straps secure the material around the legs for ease in donning, comfort and adjustability. Easy to wash in cold water and tumble dry in low heat. Made in the USA.
- Closure TypeHook and Loop
- ColorDark Gray
- DescriptionATA® Blended Cut Resistant Chaps that Wrap Around Legs, Adjustable Hook & Loop Straps
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Garment TypeChaps
- Manufacturer Upc Number616314754180
- Product TypeBib Overalls
- UPC_NO616314754180
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)