Overview
Mfr description
CHAPS155-34-EWBP CHAPS WITH REMOVABLE BE
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI A9 cut protection for the lap/groin, ANSI A6 everywhere else
- Adjustable straps customize the fit
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat
- Replacement belly patch item is BELLYPATCH-155
Specifications
- ColorDark Gray
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data