Overview
Mfr description
CHM-74WH-S CLEANROOM HOOD - OPEN FACE AL
- Altessa Grid Fabric - 99% Polyester / 1% Carbon
- Open face with snap-under-the-chin closures
- Two vertical snaps at each side of temples
- Vertical and horizontal snaps in back
- Rolled Hem
- Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ConstructionESD Safe
- Cover Fabric Materialltessa Grid
- DescriptionAltessa Grid ISO 5 (Class 100) Cleanroom Hood - Open Face
- FeaturesAltessa Grid Fabric - 99% Polyester / 1% Carbon
- Manufacturer Upc Number616314579158
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data