Overview
Mfr description
CHPIN2-74WH-L CLEANROOM HOOD BUILT IN FA
- Altessa Grid Fabric - 99% Polyester / 1% Carbon
- Pull over-eyes only
- Built-in tricot and mesh quilted face mask
- Elastic in back
- Three vertical and four horizontal snaps in back
- Split skirt
- Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Closure TypeSnap
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ConstructionESD Safe
- Cover Fabric Materialltessa Grid
- DescriptionAltessa Grid ISO 5 (Class 100) Cleanroom Hood with Built-In Face Mask - Pull Over
- FeaturesAltessa Grid Fabric - 99% Polyester / 1% Carbon
- Manufacturer Upc Number616314582608
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data