Motion
CHPIN2-74WH-M
CHPIN2-74WH-M CLEANROOM HOOD BUILT IN FA
Mi Item #14330209
MFR #CHPIN2-74WH-M
Price$32.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHPIN2-74WH-M CLEANROOM HOOD BUILT IN FA
Mi Item #14330209
MFR #CHPIN2-74WH-M

Mfr description
CHPIN2-74WH-M CLEANROOM HOOD BUILT IN FA
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Pull over-eyes only
  • Built-in tricot and mesh quilted face mask
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.45/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Snap
  • Color
    White
  • Construction
    ESD Safe
  • Cover Fabric Material
    ltessa Grid
  • Description
    Altessa Grid ISO 5 (Class 100) Cleanroom Hood with Built-In Face Mask - Pull Over
  • Features
    Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Manufacturer Upc Number
    616314582615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)