Motion
CHPO-16WH-S
CHPO-16WH-S CLEANROOM HOOD - PULL OVER U
Mi Item #14330217
MFR #CHPO-16WH-S
Price$34.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHPO-16WH-S CLEANROOM HOOD - PULL OVER U
Mi Item #14330217
MFR #CHPO-16WH-S

Mfr description
CHPO-16WH-S CLEANROOM HOOD - PULL OVER U
  • Ultimax Stripe Fabric - 99% Polyester / 1% Carbon
  • Pull over-open face
  • Binding around face opening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.47/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Snap
  • Color
    White
  • Construction
    ESD Safe
  • Cover Fabric Material
    Ultimax Stripe
  • Description
    Ultimax Stripe ISO 3 (Class 1) Cleanroom Hood - Pull Over
  • Features
    Ultimax Stripe Fabric - 99% Polyester / 1% Carbon
  • Manufacturer Upc Number
    616314830853
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)