Motion
CHPO-74WH-L
CHPO-74WH-L CLEANROOM HOOD - PULL OVER A
Mi Item #14330222
MFR #CHPO-74WH-L
Price$28.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHPO-74WH-L CLEANROOM HOOD - PULL OVER A
Mi Item #14330222
MFR #CHPO-74WH-L

Mfr description
CHPO-74WH-L CLEANROOM HOOD - PULL OVER A
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Pull over-open face
  • Binding around face opening
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.94/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Snap
  • Color
    White
  • Construction
    ESD Safe
  • Cover Fabric Material
    ltessa Grid
  • Description
    Altessa Grid ISO 5 (Class 100) Cleanroom Hood - Pull Over
  • Features
    Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Manufacturer Upc Number
    616314584152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)