Overview
Mfr description
CHPO-89WH-S CLEANROOM HOOD-PULL OVER DIS
- Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
- Pull over-open face
- Binding around face opening
- Two vertical female snaps at each side of temple
- Four vertical and horizontal snaps in back
- Split skirt
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorWhite
- Closure TypeSnap
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- ConstructionESD Safe
- Cover Fabric MaterialDisctek 2.5
- DescriptionDisctek 2.5 Grid ISO 4 (Class 10) Cleanroom Hood - Pull Over
- FeaturesDisctek 2.5 Fabric - 96% Polyester / 4% Carbon
- Manufacturer Upc Number616314751585
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data